Shop All Bath Tubs
Cambridge Plumbing
Cast iron double slipper soaking tub w/lion’s paw feet and deck mnt faucet 684D Brushed Nickel 72"
Mfr # DES-684D-PKG-BN-7DH
Zoro # G903904716
product price: $2,815.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,815.99
Free 30-Day Returns
Key Features
- Length 72
- Height 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DES-684D-PKG-BN-7DH
- Zoro # G903904716
- UPC # 633131607628
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72 |
Height | 24.5 |
Details
Finish | Brushed Nickel |
Description
This 72-inch cast iron double slipper footed soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. The brushed nickel lion’s paw feet are shipped detached from the tub which makes it easier to get through tight spaces. It has center drain on long side and 7-inch deck mount faucet holes. This package is complete with supply lines with shutoff valves (CAM341), faucet (CAM684) and drain assembly (CAM1900LTB) with brushed nickel finish to match the feet. Everything you need so Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Blowout Urinal, 1 gpf, Wall Mount (6601012.020)
- SLOAN Washdown Urinal, 0.125 gpf, Wall Mount (SU-7009-A)
- WATTS REPAIR KIT RK957RPDA 2.5-10 in. (0899236)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF95-S Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16095)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- CAMBRIDGE PLUMBING 60.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (DE60-PED-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Continuous Rim and Brushed Nickel Feet (AST67-NH-BN)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Acrylic Double Slipper Pedestal Soaking Tub with Faucet Drillings (ADES-PED-DH)
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- Cambridge Plumbing Bath Tubs