Shop All Bath Tubs
Cambridge Plumbing
Cast iron double slipper soaking tub w/lion’s paw feet and deck mnt faucet 463D Polished Chrome 72"
Mfr # DES-463D-6-PKG-CP-7DH
Zoro # G903904686
product price: $2,841.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,841.99
Free 30-Day Returns
Key Features
- Length 72
- Height 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DES-463D-6-PKG-CP-7DH
- Zoro # G903904686
- UPC # 633131616866
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72 |
Height | 24.5 |
Details
Finish | Polished Chrome |
Description
This 72-inch cast iron double slipper footed soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. The polished chrome lion’s paw feet are shipped detached from the tub which makes it easier to get through tight spaces. It has center drain on long side and 7-inch deck mount faucet holes. This package is complete with supply lines with shutoff valves, CAM463D faucet with 6-inch deck risers and CAM1900LTB drain assembly with polished chrome finish to match the feet. Everything you need so Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG 90 elbow, 1-1/4" x 1-1/4" (25216)
- FLUIDMASTER Toilet Supply 1/2Fipx7/8Blx12 (B4TV12)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3159 12 13)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1659 psi (090-050-040)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398684 Polished Chrome 67" (ST67-398684-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398463 Oil Rubbed Bronze 66" (DE67-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 463D Brushed Nickel 72" (DES-PED-463D-6-PKG-BN-7DH)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- CAMBRIDGE PLUMBING 61.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (ST61-DH-ORB)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- US HARDWARE Tub Trap Blk 1-1/2X1-1/2 (P-687C)
- Cambridge Plumbing Bath Tubs