Shop All Bath Tubs
Cambridge Plumbing
Cast iron double slipper soaking tub w/lion’s paw feet and deck mnt faucet 463D Polished Chrome 72"
Mfr # DES-463D-2-PKG-CP-7DH
Zoro # G203904713
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,653.99
Free 30-Day Returns
Key Features
- Length 72
- Height 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge Plumbing
- MFR # DES-463D-2-PKG-CP-7DH
- Zoro # G203904713
- UPC # 633131616842
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72 |
Height | 24.5 |
Details
Finish | Polished Chrome |
Description
This 72-inch cast iron double slipper footed soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. The polished chrome lion’s paw feet are shipped detached from the tub which makes it easier to get through tight spaces. It has center drain on long side and 7-inch deck mount faucet holes. This package is complete with supply lines with shutoff valves, CAM463D faucet with 2-inch deck risers and CAM1900LTB drain assembly with polished chrome finish to match the feet. Everything you need so Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 2" x 15 Ft. Foam & Foil Pipe Insulation Wrap (FV15H)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4605)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- CAMBRIDGE PLUMBING 60.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (DE60-PED-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67" (ST67-463D-2-PKG-ORB-7DH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 684D Brushed Nickel 72" (DES-PED-684D-PKG-BN-7DH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398684 Oil Rubbed Bronze 66" (DE67-398684-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398684 Polished Chrome 67" (ST67-398684-PKG-CP-NH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- KINGSTON BRASS VCTQ7D6732NL8 Clawfoot Tub, 66.56" L, 31.06" W, White/Brushed Nickel, Cast iron (VCTQ7D6732NL8)
- Cambridge Plumbing Bath Tubs