Shop All Bath Tubs
Cambridge Plumbing
Cast iron double slipper pedestal soaking tub, free-stand plumbing pkg faucet 150 Brushed Nickel 72"
Mfr # DES-PED-150-PKG-BN-NH
Zoro # G203904577
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,102.99
Free 30-Day Returns
Key Features
- Length 71.25
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge Plumbing
- MFR # DES-PED-150-PKG-BN-NH
- Zoro # G203904577
- UPC # 95225835520
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 71.25 |
Height | 24 |
Details
Finish | Brushed Nickel |
Description
This 72-inch cast iron double slipper pedestal soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. It has center drain on long side and continuous rim with no faucet holes. This package is complete with faucet (CAM150) and drain assembly (CAM1900LTB) with brushed nickel finish. Everything you need so Relax and enjoy!
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Soap/Lotion Dispenser in Flat Black (3200-5721/56)
- MOEN Drop Ell Oil Rubbed Bronze (A725ORB)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 80 (90617)
- WHITEHAUS Pearlhaus SS Dbl Door, Freestanding Cabinet W/ Sink, SS (WH33209-CAB-NP)
- CAMBRIDGE PLUMBING Acrylic Double Ended Pedestal Soaking Tub 70" X 30" with 7" Deck Mount Faucet Drillings (ADE-PED-DH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 684D Brushed Nickel Holes 54" (RR55-684D-PKG-BN-7DH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING 60.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (DE60-PED-NH)
- CAMBRIDGE PLUMBING 61 Inch Acrylic Slipper Soaking Tub with deckmount faucet holes and Polished Chrome Feet (AST61-DH-CP)
- MADE-TO-ORDER 08-1057 Universal Style Bath Tub Diverted Spout; Chrome (MA568549)
- Cambridge Plumbing Bath Tubs