Shop All Bath Tubs
Cambridge Plumbing
Cast iron double slipper pedestal soak tub, free-stand plumbing pkg faucet 398463 Polished Chrome 72"
Mfr # DES-PED-398463-PKG-CP-NH
Zoro # G603904672
product price: $3,220.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,220.99
Free 30-Day Returns
Key Features
- Length 71.25
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DES-PED-398463-PKG-CP-NH
- Zoro # G603904672
- UPC # 95225835230
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 71.25 |
Height | 24 |
Details
Finish | Polished Chrome |
Description
This 72-inch cast iron double slipper pedestal soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. It has center drain on long side and continuous rim with no faucet holes. This package is complete with free standing supply lines with shutoff valves (CAM398), faucet (CAM463) and drain assembly (CAM1900LTB) with polished chrome. Everything you need so Relax and enjoy!
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stainless Soap Holder Satin Stainless Steel (P1760)
- ZORO SELECT PVC Coupling, Insert, 4 in Pipe Size (1429040)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- MERIT BRASS 2 In. 304 Stainless Steel 90 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K401-32)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING 54 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (RR55-NH-CP)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 684D Brushed Nickel 72" (DES-PED-684D-PKG-BN-7DH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Continuous Rim and Brushed Nickel Feet (AST67-NH-BN)
- KOHLER 41 (1849-GH-0)
- Cambridge Plumbing Bath Tubs