Shop All Bath Tubs
Cambridge Plumbing
Cast iron double ended pedestal soaking tub, deck mnt plumbing pkg faucet 684D Brushed Nickel 66"
Mfr # DE66-PED-684D-PKG-BN-DH
Zoro # G503904543
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,869.99
Free 30-Day Returns
Key Features
- Length 66.5
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge Plumbing
- MFR # DE66-PED-684D-PKG-BN-DH
- Zoro # G503904543
- UPC # 633131609165
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66.5 |
Height | 24 |
Details
Finish | Brushed Nickel |
Description
This 66-inch cast iron double ended clawfoot soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. It has center drain on long side and continuous rim with no faucet holes. This package is complete with supply lines with shutoff valves (CAM341D), faucet (CAM684D), and drain assembly (CAM1900LTB) with brushed nickel finish. Everything you need so Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 1/2" Wall (720-AC1212SSPT)
- T&S BRASS Cold Spindle Assembly (2709-40)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-025X)
- JONES STEPHENS 1/2" x 12" Black Pipe Nipple (30512)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398684 Oil Rubbed Bronze 66" (DE67-398684-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, free-stand plumbing pkg faucet 150 Brushed Nickel 72" (DES-PED-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING 72 L, 30.75 W, White, Cast Iron with porcelain interior and paint exterior (DES-NH-CP)
- CAMBRIDGE PLUMBING 57.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (SWED58-NH-BN)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 684D Brushed Nickel Holes 54" (RR55-684D-PKG-BN-7DH)
- KOHLER 1113-LA-0, 60" L, 42" W (1113-LA-0)
- Cambridge Plumbing Bath Tubs