Shop All Bath Tubs
Cambridge Plumbing
Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Polished Chrome 66"
Mfr # DE67-150-PKG-CP-NH
Zoro # G103904561
product price: $2,911.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,911.99
Free 30-Day Returns
Key Features
- Length 66
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DE67-150-PKG-CP-NH
- Zoro # G103904561
- UPC # 633131607871
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66 |
Height | 24 |
Details
Finish | Polished Chrome |
Description
This 66-inch cast iron double ended clawfoot soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. The brushed nickel ball and claw feet are shipped detached from the tub which makes it easier to get through tight spaces. It has center drain on long side and continuous rim with no faucet holes. This package is complete with flexible supply lines, free standing gooseneck faucet and drain assembly with polished chrome finish to match the feet. Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Extruded Street Elbow, Brass, 1/4 x 3/8 in (2202P-4-6)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 155M replacement screen)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGT25812S)
- LEGEND VALVE 1/2" COPPER PRESS TEE (450-153P)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING 57.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (SWED58-NH-BN)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67" (ST67-463D-2-PKG-ORB-7DH)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 463D Brushed Nickel 72" (DES-PED-463D-6-PKG-BN-7DH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- Cambridge Plumbing Bath Tubs