Shop All Bath Tubs
Cambridge Plumbing
Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66"
Mfr # DE67-150-PKG-BN-NH
Zoro # G803904687
product price: $2,897.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,897.99
Free 30-Day Returns
Key Features
- Length 66
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DE67-150-PKG-BN-NH
- Zoro # G803904687
- UPC # 633131607888
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66 |
Height | 24 |
Details
Finish | Brushed Nickel |
Description
This 66-inch cast iron double ended clawfoot soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. The brushed nickel ball and claw feet are shipped detached from the tub which makes it easier to get through tight spaces. It has center drain on long side and continuous rim with no faucet holes. This package is complete with flexible supply lines, free standing gooseneck faucet and drain assembly with brushed nickel finish to match the feet. Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 100Cm Slidebar Vibrant Brushed Nickel (26313-BN)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173M8)
- ZORO SELECT Replacement Screen For 6NPW8 and 6NPW9 (GGS_2NZA9)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Polished Chrome 66" (DE67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING 72 L, 30.75 W, White, Cast Iron with porcelain interior and paint exterior (DES-NH-CP)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Acrylic Double Ended Pedestal Soaking Tub 70" X 30" with 7" Deck Mount Faucet Drillings (ADE-PED-DH)
- KOHLER Underscore 60X32 Ia Bath, Lh (1957-LA-96)
- Cambridge Plumbing Bath Tubs