Shop All Bath Tubs
Cambridge Plumbing
Cast iron double ended claw foot soaking tub, deck mnt plumbing pkg faucet 463D Polished Chrome 66"
Mfr # DE67-463D-2-PKG-CP-7DH
Zoro # G803904632
product price: $2,645.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,645.99
Free 30-Day Returns
Key Features
- Length 66
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DE67-463D-2-PKG-CP-7DH
- Zoro # G803904632
- UPC # 633131607772
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66 |
Height | 24 |
Details
Finish | Polished Chrome |
Description
This 66-inch cast iron double ended clawfoot soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. The polished chrome ball and claw feet are shipped detached from the tub which makes it easier to get through tight spaces. It has center drain on long side and 7-inch deck mount faucet holes. This package is complete with supply lines with shutoff valves, CAM463D faucet with 2-inch deck risers and drain assembly with polished chrome finish to match the feet. Everything you need so Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" COPPER STREET 45 ELBOW (450-070)
- LEGEND VALVE 3/4 T-5200NL FL x FL CURB STOP (314-104NL)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 4 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD400EZ)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398463 Oil Rubbed Bronze 66" (DE67-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING 61 Inch Acrylic Slipper Soaking Tub with deckmount faucet holes and Polished Chrome Feet (AST61-DH-CP)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- Cambridge Plumbing Bath Tubs