Shop All Bath Tubs
Cambridge Plumbing
Cast iron double ended claw foot soaking tub, deck mnt plumbing pkg faucet 463D Brushed Nickel 66"
Mfr # DE67-463D-6-PKG-BN-7DH
Zoro # G303904644
product price: $3,017.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,017.99
Free 30-Day Returns
Key Features
- Length 66
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DE67-463D-6-PKG-BN-7DH
- Zoro # G303904644
- UPC # 633131607826
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66 |
Height | 24 |
Details
Finish | Brushed Nickel |
Description
This 66-inch cast iron double ended clawfoot soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. The oil rubbed bronze ball and claw feet are shipped detached from the tub which makes it easier to get through tight spaces. It has center drain on long side and 7-inch deck mount faucet holes. This package is complete with free standing supply lines with shutoff valves, CAM463D faucet with 6-inch deck risers and drain assembly with oil rubbed bronze finish to match the feet. Everything you need so Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1/2 316 SS Tank Flange (TF050SS)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X10)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370303-25)
- ELKAY 15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink (CHSB1716C)
- CAMBRIDGE PLUMBING Acrylic Double Ended Pedestal Soaking Tub 70" X 30" with 7" Deck Mount Faucet Drillings (ADE-PED-DH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398684 Oil Rubbed Bronze 66" (DE67-398684-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 463D Brushed Nickel 72" (DES-PED-463D-6-PKG-BN-7DH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soak tub, free-stand plumbing pkg faucet 398463 Polished Chrome 72" (DES-PED-398463-PKG-CP-NH)
- KOHLER 1956-RA-0, 60" L, 30" W (1956-RA-0)
- Cambridge Plumbing Bath Tubs