Shop All Bath Tubs
Cambridge Plumbing
Cast iron double ended claw foot soak tub, free standing, faucet 398463 Oil Rubbed Bronze 66"
Mfr # DE67-398463-PKG-ORB-NH
Zoro # G703904688
product price: $3,344.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,344.99
Free 30-Day Returns
Key Features
- Length 66
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DE67-398463-PKG-ORB-NH
- Zoro # G703904688
- UPC # 633131607925
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66 |
Height | 24 |
Details
Finish | Oil Rubbed Bronze |
Description
This 66-inch cast iron double ended clawfoot soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. The oil rubbed bronze ball and claw feet are shipped detached from the tub which makes it easier to get through tight spaces. It has center drain on long side and continuous rim with no faucet holes. This package is complete with free standing supply lines with shutoff valves (CAM398), faucet (CAM463) and drain assembly (CAM1900LTB), with oil rubbed bronze finish to match the feet. Everything you need so Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister S/A T/S Hdl Country Rp (940-524E)
- ZORO SELECT Reducing Tee, 304 SS, 4 x 4 x 2", Buttweld (4381018230)
- WATTS Temperature and Pressure Relief Valve, 3/4 in., Lead Free (0121342)
- IEC VALVE MOTOR 120V CLS F (B035-70008607)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67" (ST67-463D-2-PKG-ORB-7DH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- KOHLER 20201-LA-0, 60" L, 30" W (20201-LA-0)
- Cambridge Plumbing Bath Tubs