Shop All Bath Tubs
Cambridge Plumbing
Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 61"
Mfr # ST61-150-PKG-CP-NH
Zoro # G203904669
product price: $2,783.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,783.99
Free 30-Day Returns
Key Features
- Length 61.5
- Height 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ST61-150-PKG-CP-NH
- Zoro # G203904669
- UPC # 95225835537
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 61.5 |
Height | 25 |
Details
Finish | Polished Chrome |
Description
This 61.5-inch cast iron Clawfoot slipper tub has the perfect angle to lie back on for a relaxing soak. It features luxurious porcelain enamel interior, white paint exterior, polished chrome ball and claw feet, end drain and no faucet holes. In addition, this package includes complete plumbing package with free standing gooseneck faucet (CAM150) with braided supply At lines and drain assembly (CAM1900LTB) with same finish as the feet. It is everything you need so relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480821-S)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 80 Male PVC Adapter (PVC 08109 1400HA)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS20012)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/2-CSS)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, free-stand plumbing pkg faucet 150 Brushed Nickel 72" (DES-PED-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Polished Chrome 66" (DE67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING 60.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (DE60-PED-NH)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398684 Oil Rubbed Bronze 66" (DE67-398684-PKG-ORB-NH)
- KOHLER Sunstruck Freestanding Bath, 60" L, 34" W (24002-W1-0)
- Cambridge Plumbing Bath Tubs