Shop All Bath Tubs
Cambridge Plumbing
Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67"
Mfr # ST67-463D-2-PKG-ORB-7DH
Zoro # G303904545
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,748.99
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge Plumbing
- MFR # ST67-463D-2-PKG-ORB-7DH
- Zoro # G303904545
- UPC # 633131608335
- Country of Origin China
- Category Bath Tubs
Details
Finish | Oil Rubbed Bronze |
Description
This 66.5-inch cast iron Clawfoot slipper tub has the perfect angle to lie back on for a relaxing soak. It features luxurious porcelain enamel interior, white paint exterior, oil rubbed bronze ball and claw feet, end drain and no faucet holes. In addition, this package includes complete plumbing package with deck mount supply lines with shutoff valves (CAM341D), tub faucet (CAM463D) with 2-inch deck risers and drain assembly (CAM1900LTB) with same finish as the feet. It is everything you need so relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Push Button Service Kit (1218922-CP)
- VIEGA Viega ProPress cap, 1-1/2" (77732)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSTW-50)
- ZORO SELECT 3/4" Socket Weld SS Coupling (4307005362)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- CAMBRIDGE PLUMBING 61.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (ST61-DH-ORB)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- AQUA EDEN Clawfoot Bathtubs, 72 L, 31.88 W, White/Polished Chrome, Cast Iron (VCT7DE7232NL1)
- Cambridge Plumbing Bath Tubs