Shop All Bath Tubs
Cambridge Plumbing
Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Brushed Nickel Holes 67"
Mfr # ST67-463D-2-PKG-BN-7DH
Zoro # G603904726
product price: $2,654.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,654.99
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ST67-463D-2-PKG-BN-7DH
- Zoro # G603904726
- UPC # 633131608328
- Country of Origin China
- Category Bath Tubs
Details
Finish | Brushed Nickel |
Description
This 66.5-inch cast iron Clawfoot slipper tub has the perfect angle to lie back on for a relaxing soak. It features luxurious porcelain enamel interior, white paint exterior, brushed nickel ball and claw feet, end drain and 7-inch deck mount faucet holes. In addition, this package includes complete plumbing package with deck mount supply lines with shutoff valves (CAM341D), tub faucet (CAM463D) with 2-inch deck risers and drain assembly (CAM1900LTB) with same finish as the feet. It is everything you need so relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 1 in Pipe Size (401417)
- ZORO SELECT Saddle Clamp, Pipe Size 3In, Outlet 1 In (466E-335)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-5/8" OD Tube, 316SS (100162-4-655)
- KOHLER Components 3/8 Pivot Door 71.5X40.37 (27601-10L-BL)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (AST67-DH-ORB)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 463D Brushed Nickel 72" (DES-PED-463D-6-PKG-BN-7DH)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- AQUA EDEN Pedestal Bathtubs, 60 L, 31.5 W, White, Cast Iron (VCT7D603024)
- Cambridge Plumbing Bath Tubs