Shop All Bath Tubs
Cambridge Plumbing
Cast Iron Clawfoot Bathtub 70”x30" Faux Copper Bronze Exterior No Faucet Drillings Oil Bronze
Mfr # DE60-NH-ORB-CB
Zoro # G803664710
product price: $2,311.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,311.99
Free 30-Day Returns
Key Features
- Color White Porcelain Interior
- Material Cast Iron
- Finish Copper Bronze
- Includes Painted Tub, Claw feet
- For Use With CAM1900LTB-ORB, CAM150- ORB, CAM398463- ORB, CAM398684- ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DE60-NH-ORB-CB
- Zoro # G803664710
- UPC # 633131615647
- Country of Origin China
- Category Bath Tubs
Details
Color | White Porcelain Interior |
Material | Cast Iron |
Finish | Copper Bronze |
Includes | Painted Tub, Claw feet |
For Use With | CAM1900LTB-ORB, CAM150- ORB, CAM398463- ORB, CAM398684- ORB |
Features | Cast Iron Construction, Luxurious Porcelain Interior, Hand Painted Faux Copper Bronze Finish, Oil Rubbed Bronze Feet, No Faucet Holes (Continuous Rim), Allow 4 weeks to ship while we paint your tub |
Weight | 371 |
Description
This stylish, Cast Iron clawfoot slipper tub has imperial ball and claw feet in an oil rubbed bronze finish. This tub is the perfect selection for those looking for fashion, comfort and affordability. This model does not have faucet holes. This bathtub comes with a hand painted Faux Copper Bronze Finish that is the closest thing to copper at a fraction of the cost! No plumbing included with this model. Oil Rubbed Bronze feet included with purchase of bathtub.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2130)
- JOHN GUEST Push-to-Connect Reducer Union, 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI201208S-PK10)
- DIXON EZ Cam and Groove, Coupler x FNPT, 2", SS (RD200EZ)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR5)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 684D Brushed Nickel 72" (DES-PED-684D-PKG-BN-7DH)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- KOHLER 20202-RA-0, 60" L, 32" W (20202-RA-0)
- Cambridge Plumbing Bath Tubs