Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Cambridge Plumbing Hematite 59" Wall Mount Double Bathroom Vanity Set W/Faucets
Mfr # 5044-D
Zoro # G504947723
product price: $1,554.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,554.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # 5044-D
- Zoro # G504947723
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
a contemporary style of bathroom vanity, the hematite is wall mounted vantiythat adds style and class to any bathroom. The dark espresso cabinet has three drawers and four doors that have soft close hinges at no additional cost. The dual matching mirrors come with two espresso shelves for display of and easy reach of items. Two roundvessel sinkssit on the water resistant cabinet making a striking contrast. Two tall, single stem faucets rise above the vessel sinks and the for ease of installation, the set comes with supply lines, p traps and drains. This complete set will add beauty to your home. includes: two polished chrome single stem faucets two polished chrome drain assemblies with p-traps two sets of flexible supply lines two white vessel sinks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 1 In, 250 psi, Male Adapter x MNPT (G100-F-BR)
- XLERATOR HAND DRYER Air Outlet Assembly, .8 Nozzle (XL5)
- ZORO SELECT 1/2" Socket CPVC Ball Valve Union (4PGC4)
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (1 1/2 LF3006)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxl)
- CAMBRIDGE PLUMBING Complete 48-Inch Espresso Bathroom Vanity Set with Polished Chrome Plumbing (8116)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Pepper Counter (P48G-PEPPER)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48-OLYMPUS)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLS-BN)
- CAMBRIDGE PLUMBING Complete 36" White Vanity Set with Polished Chrome Plumbing (8111BW-CP)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- Cambridge Plumbing Bathroom Vanities with Tops