Shop All Bath Tubs
Cambridge Plumbing
Acrylic Slipper Soaking Tub with Continuous Rim and Oil Rubbed Bronze Feet
Mfr # AST61-NH-ORB
Zoro # G504841298
product price: $1,017.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,017.99
Free 30-Day Returns
Key Features
- Length 28
- Width 61.25
- Height 24
- Finish Gloss white with oil rubbed bronze feet
- Includes Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # AST61-NH-ORB
- Zoro # G504841298
- UPC # 610708297635
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 28 |
Width | 61.25 |
Height | 24 |
Details
Finish | Gloss white with oil rubbed bronze feet |
Includes | Tub Only |
Description
This stylish, lightweight acrylic clawfoot slipper tub has imperial ball and claw feet in an oil rubbed bronze finish. This tub is the perfect selection for those looking for fashion, comfort and affordability. This model has continuous rim.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPIK Ezselect Hh Shwrhd Chrm (LAR-563E)
- CHICAGO VALVES AND CONTROLS 1/2", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE005)
- ZORO SELECT 2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.0)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- CAMBRIDGE PLUMBING 60.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (DE60-PED-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Polished Chrome 66" (DE67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Continuous Rim and Brushed Nickel Feet (AST67-NH-BN)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- Cambridge Plumbing Bath Tubs