Shop All Bath Tubs
Cambridge Plumbing
Acrylic Double Slipper Clawfoot Soaking Tub with Continuous Rim and Polished Chrome Feet
Mfr # ADES-NH-CP
Zoro # G104841322
product price: $1,014.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,014.99
Free 30-Day Returns
Key Features
- Length 29.5
- Width 69
- Height 25
- Finish Gloss white with polished chrome feet
- Includes Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ADES-NH-CP
- Zoro # G104841322
- UPC # 610708298373
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 29.5 |
Width | 69 |
Height | 25 |
Details
Finish | Gloss white with polished chrome feet |
Includes | Tub Only |
Description
Enjoy looking at this chic acrylic double slipper clawfoot soaking tub as much as you love soaking in it! The high slippers are both comfortable and beautiful. Double layered acrylic construction with fiberglass core make it sturdy also. This tub has continuous rim and polished chrome imperial ball and claw feet. Relax and enjoy!
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX SWITCH BOX PVC 18 CU IN (EZ18SO-HW)
- ZORO SELECT 3" MNPT Galvanized Square Head Plug (2WJ75)
- BRADLEY SMOKER Roller, Tissue (White) (P15-407)
- RIDGID Ridgid 632-32920 15 Tubing and Conduit Cutter (632-32920)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398684 Polished Chrome 67" (ST67-398684-PKG-CP-NH)
- CAMBRIDGE PLUMBING 61 Inch Acrylic Slipper Soaking Tub with deckmount faucet holes and Polished Chrome Feet (AST61-DH-CP)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67" (ST67-463D-2-PKG-ORB-7DH)
- AQUA EDEN Clawfoot Bathtubs, 72 L, 31.88 W, White, Cast Iron (VCT7DE7232NLW)
- Cambridge Plumbing Bath Tubs