Shop All Bath Tubs
Cambridge Plumbing
Acrylic Double Slipper Bathtub with deck mount faucet holes and Oil Rubbed Bronze Feet
Mfr # ADES-DH-ORB
Zoro # G304841283
product price: $965.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$965.99
Free 30-Day Returns
Key Features
- Length 29.5
- Width 69
- Height 25
- Finish Gloss white with oil rubbed bronze feet
- Includes Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ADES-DH-ORB
- Zoro # G304841283
- UPC # 610708298526
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 29.5 |
Width | 69 |
Height | 25 |
Details
Finish | Gloss white with oil rubbed bronze feet |
Includes | Tub Only |
Description
Enjoy looking at this chic acrylic double slipper clawfoot soaking tub as much as you love soaking in it! The high slippers are both comfortable and beautiful. Double layered acrylic construction with fiberglass core make it sturdy also. This tub has 7-inch deck mount pre-drilled faucet holes and oil rubbed bronze feet. Relax and enjoy!
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer (65-M082360-9200)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/2" Pipe Size 10 PK (6AYT9)
- DELTA Delta O-Ring, Kitchen (RP20049)
- MOEN Tiffin Magnetix 1H Tub Shower Chr (82879)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING 57.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (SWED58-NH-BN)
- CAMBRIDGE PLUMBING 72 L, 30.75 W, White, Cast Iron with porcelain interior and paint exterior (DES-NH-CP)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- Cambridge Plumbing Bath Tubs