Shop All Bath Tubs
Cambridge Plumbing
Acrylic Double Ended Pedestal Soaking Tub 70" X 30" with 7" Deck Mount Faucet Drillings
Mfr # ADE-PED-DH
Zoro # G704841302
product price: $977.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$977.99
Free 30-Day Returns
Key Features
- Length 70.5
- Width 30.75
- Height 24
- Finish Gloss White
- Includes Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ADE-PED-DH
- Zoro # G704841302
- UPC # 610708298045
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 70.5 |
Width | 30.75 |
Height | 24 |
Details
Finish | Gloss White |
Includes | Tub Only |
Description
There is plenty of space to stretch out and relax in this 70-inch acrylic double ended pedestal soaking tub and it will certainly enhance the décor of your bathroom. Dual layered acrylic construction with fiberglass core makes it sturdy. It is wider than most tubs at 31 inches and there is 14 inches of soaking depth. 7” deck mount faucet holes. Easy Installation!
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Primary Swing Spout With Spray (7508-VS)
- KOHLER Sidespray (GP1021724-0)
- DANCO Flush Valve Seal (9D00080955)
- LEGEND VALVE 1/2" CHROME CAP (310-123CP)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soak tub, free-stand plumbing pkg faucet 398463 Polished Chrome 72" (DES-PED-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- CAMBRIDGE PLUMBING 61 Inch Acrylic Slipper Soaking Tub with deckmount faucet holes and Polished Chrome Feet (AST61-DH-CP)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398463 Oil Rubbed Bronze 66" (DE67-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING 72 L, 30.75 W, White, Cast Iron with porcelain interior and paint exterior (DES-NH-CP)
- KOHLER Archer Ia Bath, 6', Rh Apron (1125-RA-96)
- Cambridge Plumbing Bath Tubs