Shop All Bath Tubs
Cambridge Plumbing
Acrylic Double Ended Pedestal Bathtub 70" X 30" with Continuous Rim
Mfr # ADE-PED-NH
Zoro # G404841305
product price: $973.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$973.99
Free 30-Day Returns
Key Features
- Length 70.5
- Width 30.75
- Height 24
- Finish Gloss White
- Includes Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ADE-PED-NH
- Zoro # G404841305
- UPC # 610708298038
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 70.5 |
Width | 30.75 |
Height | 24 |
Details
Finish | Gloss White |
Includes | Tub Only |
Description
There is plenty of space to stretch out and relax in this 70-inch acrylic double ended pedestal soaking tub and it will certainly enhance the décor of your bathroom. Dual layered acrylic construction with fiberglass core makes it sturdy. It is wider than most tubs at 31 inches and there is 14 inches of soaking depth. This tub has continuous rim. Easy Installation!
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Faucet T&S 1H Chrome (82910)
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS3622M8SQ1ST)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10801)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 684D Brushed Nickel Holes 54" (RR55-684D-PKG-BN-7DH)
- CAMBRIDGE PLUMBING 57.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (SWED58-NH-BN)
- CAMBRIDGE PLUMBING 72 L, 30.75 W, White, Cast Iron with porcelain interior and paint exterior (DES-NH-CP)
- CAMBRIDGE PLUMBING Acrylic Double Slipper Pedestal Soaking Tub with Faucet Drillings (ADES-PED-DH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- ANZZI 59 L, 30.31 W, White, Acrylic (FT-AZ114-5973CH)
- Cambridge Plumbing Bath Tubs