Shop All Bath Tubs
Cambridge Plumbing
Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Brushed Nickel Feet
Mfr # ADE-DH-BN
Zoro # G604841310
product price: $945.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$945.99
Free 30-Day Returns
Key Features
- Length 70.5
- Width 30.75
- Height 24.5
- Finish Gloss white with brushed nickel feet
- Includes Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ADE-DH-BN
- Zoro # G604841310
- UPC # 610708297901
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 70.5 |
Width | 30.75 |
Height | 24.5 |
Details
Finish | Gloss white with brushed nickel feet |
Includes | Tub Only |
Description
This stylish, lightweight acrylic clawfoot dual ended tub has imperial ball and claw feet in a brushed nickel finish. This tub is the perfect selection for those looking for fashion, comfort and affordability. This model has pre-drilled 7 inch deck mount faucet holes.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Straight Stop (45-317COLDXKABCP)
- ZORO SELECT Hex Bushing, 1"x1/8", 150,316, Thrd Heavy (4381034900)
- ZORO SELECT 1/8" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (460-080)
- PFISTER Residential 3 or 4 Hole Kitchen Faucet (GT26-4CBC)
- CAMBRIDGE PLUMBING 61 Inch Acrylic Slipper Soaking Tub with deckmount faucet holes and Polished Chrome Feet (AST61-DH-CP)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398463 Oil Rubbed Bronze 66" (DE67-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398684 Oil Rubbed Bronze 66" (DE67-398684-PKG-ORB-NH)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- PLUMB PAK DRAIN STOPPER 2"" WHT (PP820-43)
- Cambridge Plumbing Bath Tubs