Shop All Bath Tubs
Cambridge Plumbing
Acrylic Double Ended Clawfoot Soaking Tub with continuous rim and Polished Chrome Feet
Mfr # ADE-NH-CP
Zoro # G604841303
product price: $1,006.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,006.99
Free 30-Day Returns
Key Features
- Length 70.5
- Width 30.75
- Height 24.5
- Finish Gloss white with polished chrome feet
- Includes Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ADE-NH-CP
- Zoro # G604841303
- UPC # 610708297857
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 70.5 |
Width | 30.75 |
Height | 24.5 |
Details
Finish | Gloss white with polished chrome feet |
Includes | Tub Only |
Description
This stylish, lightweight acrylic clawfoot dual ended tub has imperial ball and claw feet in a polished chrome finish. This tub is the perfect selection for those looking for fashion, comfort and affordability. This model has continuous rim.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" x 3" 304 SS NIPPLE (304-004)
- LEGEND VALVE 3/4" T-546VB NO LEAD SILLCOCK (107-418NL)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" OD Tube, Electro Galvanized Gold (100200)
- NIBCO PEX CRIMP RING 3/4""PK25 (23103CP25)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soak tub, free-stand plumbing pkg faucet 398463 Polished Chrome 72" (DES-PED-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (AST67-DH-ORB)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398684 Oil Rubbed Bronze 66" (DE67-398684-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67" (ST67-463D-2-PKG-ORB-7DH)
- LARSEN SUPPLY CO Larsen Supply 03-4813 Bathtub Tip Toe Drain; Chrome - 1.5 in. (660835)
- Cambridge Plumbing Bath Tubs