Shop All Bath Tubs
Cambridge Plumbing
Acrylic Double Ended Clawfoot Bathtub with Contiuous Rim and Polished Chrome Feet
Mfr # ADE60-NH-CP
Zoro # G104841292
product price: $992.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$992.99
Free 30-Day Returns
Key Features
- Length 59.5
- Width 29
- Height 24.5
- Finish Gloss white with polished chrome feet
- Includes Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ADE60-NH-CP
- Zoro # G104841292
- UPC # 633131608441
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 59.5 |
Width | 29 |
Height | 24.5 |
Details
Finish | Gloss white with polished chrome feet |
Includes | Tub Only |
Description
This stylish, lightweight acrylic clawfoot dual ended tub has imperial ball and claw feet in a polished chrome finish. This tub is the perfect selection for those looking for fashion, comfort and affordability. This tub has continous rim.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 3 in Pipe Size (P300-030)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (466-040X)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/4 In (389005)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", PP/FPM, Threaded (TC30050T)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, free-stand plumbing pkg faucet 150 Brushed Nickel 72" (DES-PED-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398684 Polished Chrome 67" (ST67-398684-PKG-CP-NH)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- TOTO Dryer Door Ms993Cumfx992Cumfg Cotton (THU9677#01)
- Cambridge Plumbing Bath Tubs