Shop All Bath Tubs
Cambridge Plumbing
72 L, 30.75 W, White, Cast Iron with porcelain interior and paint exterior
Mfr # DES-NH-CP
Zoro # G503664584
product price: $1,888.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,888.99
Free 30-Day Returns
Key Features
- Length 72
- Width 30.75
- Color White
- Material Cast Iron with porcelain interior and paint exterior
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DES-NH-CP
- Zoro # G503664584
- UPC # 610708298830
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72 |
Width | 30.75 |
Height | 24 |
Overall Height | 30.75 |
Overall Width | 30.75 |
Overall Length | 72 |
Details
Color | White |
Material | Cast Iron with porcelain interior and paint exterior |
Finish | Gloss White |
Weight | 400 |
Foot Finish | Polished Chrome |
Description
This Cambridge Plumbing cast iron double slipper clawfoot soaking tub will delight. The tub features luxurious porcelain enamel in the interior, white paint exterior and polished chrome ball and claw feet. The high back slippers have the perfect angle for relaxation. It has continuous rim so it will require supply lines and faucet (CAM150, CAM398463 OR CAM398684) and drain assembly (CAM1900LTB). These plumbing items are not included. It has center drain on long side. The feet are shipped detached so it will be easy to get through tight spaces and there is minimal assembly required. Relax and enjoy!
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2X12 MXS TM550 MULT-TURN NL (108-025NL)
- SLOAN O-ring Do6 O-Ring 1-1/4 X 1-1/2 X 1/8 (6 Pack) (5337075)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (1RRL6)
- ZURN Xt-35 - Thermal Expansion Tank (XT-35)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 463D Brushed Nickel 72" (DES-PED-463D-6-PKG-BN-7DH)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- CAMBRIDGE PLUMBING 61.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (ST61-DH-ORB)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Polished Chrome 66" (DE67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398684 Polished Chrome 67" (ST67-398684-PKG-CP-NH)
- KOHLER 1123-RA-96, 60" L, 32" W (1123-RA-96)
- Cambridge Plumbing Bath Tubs