Shop All Bathroom Vanities with Tops
Cambridge Plumbing
72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing
Mfr # 8119XLS-BN
Zoro # G404421378
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,167.99
Free 30-Day Returns
Key Features
- Length 69.5
- Width 18.5
- Height 30
- Material Solid Wood and Porcelain
- Weight 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge Plumbing
- MFR # 8119XLS-BN
- Zoro # G404421378
- UPC # 683609969116
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 69.5 |
Width | 18.5 |
Height | 30 |
Details
Material | Solid Wood and Porcelain |
Weight | 316 |
Finish | Brushed Nickel |
Description
72-inch solid wood and porcelain double vanity set. It has dovetailed drawers in all four corners and slow close hinges and glides. It has plenty of storage space with 8 drawers and 2 large storage spaces. The set comes complete with cabinet, imported porcelain counter, porcelain vessel sink and brushed nickel faucets and pop-up drains. Get yours today!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink, 16 ga (SR3018)
- LEONARD VALVE Inline Diverter, 1/2 in Inlet (D-2L)
- YELLOW JACKET Swaging Tool, Punch (60475)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLPV-NF)
- CAMBRIDGE PLUMBING Complete 72" Gray Vanity Set with Brushed Nickel Plumbing (8119XLG-BN)
- CAMBRIDGE PLUMBING 18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8137S-CP)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAMBRIDGE PLUMBING Complete 48-Inch Espresso Bathroom Vanity Set with Polished Chrome Plumbing (8116)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48-OLYMPUS)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- Cambridge Plumbing Bathroom Vanities with Tops