Shop All Bath Tubs
Cambridge Plumbing
71.25 L, 31.5 W, White, Cast Iron with porcelain interior and paint exterior
Mfr # DES-PED-DH
Zoro # G103664625
product price: $2,256.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,256.99
Free 30-Day Returns
Key Features
- Length 71.25
- Width 31.5
- Color White
- Material Cast Iron with porcelain interior and paint exterior
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DES-PED-DH
- Zoro # G103664625
- UPC # 793588609542
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 71.25 |
Width | 31.5 |
Height | 24 |
Overall Length | 71.25 |
Overall Width | 31.5 |
Overall Height | 26.75 |
Details
Color | White |
Material | Cast Iron with porcelain interior and paint exterior |
Finish | Gloss White |
Weight | 450 |
Description
Strech out and relax in this beautiful cast iron double slipper pedestal soaking tub. It features luxurious porcelain enamel interior and white paint exterior.It has 7” on center deck mount faucet holes so it will require supply lines (CAM341), faucet (CAM463D-2, CAM463D-6 or CAM684D) and drain assembly (CAM1900LTB). These plumbing items are not included. It has center drain on long side.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 2" (4307000816)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361331408)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1635)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5502405)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING Acrylic Double Ended Pedestal Soaking Tub 70" X 30" with 7" Deck Mount Faucet Drillings (ADE-PED-DH)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 684D Brushed Nickel Holes 54" (RR55-684D-PKG-BN-7DH)
- LIPPERT 24IN X 36IN BATHTUB; CENTER DRAIN - WHITE (209648)
- Cambridge Plumbing Bath Tubs