Shop All Bath Tubs
Cambridge Plumbing
70.5 L, 30.75 W, Gloss White Interior, Acrylic
Mfr # ADE-PED-DH-CB
Zoro # G103664717
product price: $1,415.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,415.99
Free 30-Day Returns
Key Features
- Length 70.5
- Width 30.75
- Color Gloss White Interior
- Material Acrylic
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ADE-PED-DH-CB
- Zoro # G103664717
- UPC # 633131614084
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 70.5 |
Width | 30.75 |
Height | 24 |
Details
Color | Gloss White Interior |
Material | Acrylic |
Finish | Copper Bronze |
Includes | Painted Tub |
For Use With | CAM1900LTB-ORB, CAM341D-ORB, CAM463-2-ORB, CAM463D-6-ORB, CAM684D-ORB |
Weight | 129 |
Features | White Gloss Finish, Dual Layered Acrylic Construction, Fiberglass Core, 14 Inches to Overflow Drain, Deck Mount Faucet Holes, Hand Painted Copper Bronze Finish |
Description
Bring that copper look to your bathroom at a fraction of the cost! This hand painted faux copper bronze 70 inch acrylic double ended pedestal soaking tub is as fun to look at as it is to soak in. The durable yet light weight construction makes it easy to handle compared to other tubs and it is easy to clean. Exterior is painted and the feet are oil rubbed bronze leaving the white gloss interior accent. This tub has side drain and 7 inch deck mount faucet holes. Please allow 4 weeks for us to produce your tub. It usually takes less than that.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic MonitorĀ® 14 Series Valve Only Trim Champagne Bronze (T14059-CZ)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2272-E15)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004277T)
- WATTS Repair Kit, Watts 009 M2, 1-1/4 to 1-1/2In (009 M2 1 1/4 - 1 1/2 2nd Check Kit)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67" (ST67-463D-2-PKG-ORB-7DH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soak tub, free-stand plumbing pkg faucet 398463 Polished Chrome 72" (DES-PED-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING 61 Inch Acrylic Slipper Soaking Tub with deckmount faucet holes and Polished Chrome Feet (AST61-DH-CP)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Continuous Rim and Brushed Nickel Feet (AST67-NH-BN)
- KOHLER Underscore Heated Bbm 5.5' Bath (1173-GH-0)
- Cambridge Plumbing Bath Tubs