Shop All Bath Tubs
Cambridge Plumbing
70.5 L, 30.75 W, Gloss White Interior, Acrylic
Mfr # ADE-NH-ORB-CB
Zoro # G603664705
product price: $1,473.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,473.99
Free 30-Day Returns
Key Features
- Length 70.5
- Width 30.75
- Color Gloss White Interior
- Material Acrylic
- Height 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ADE-NH-ORB-CB
- Zoro # G603664705
- UPC # 633131613797
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 70.5 |
Width | 30.75 |
Height | 24.5 |
Details
Color | Gloss White Interior |
Material | Acrylic |
Finish | Copper Bronze |
Includes | Painted Tub, Claw feet |
Weight | 129 |
For Use With | CAM1900LTB-ORB, CAM150- ORB, CAM398463- ORB, CAM398684- ORB |
Features | White Gloss Finish, Dual Layered Acrylic Construction, Fiberglass Core, 14 Inches to Overflow Drain, No Faucet holes (continuous rim), Hand Painted Copper Bronze Finish, Oil Rubbed Bronze Feet |
Description
Bring that copper look to your bathroom at a fraction of the cost! This hand painted faux copper bronze 70 inch acrylic double ended clawfoot soaking tub is as fun to look at as it is to soak in. The durable yet light weight construction makes it easy to handle compared to other tubs and it is easy to clean. Exterior is painted and the feet are oil rubbed bronze leaving the white gloss interior accent. This tub has side drain and continuous rim. Please allow 4 weeks for us to produce your tub. It usually takes less than that.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PVC 08109 1000HA 1 in. PVC Schedule 80 Slip x Male Pipe Thread Adapter (652506)
- ZORO SELECT Toilet Seat, With Cover, Wood, Elongated, White (65907)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" Nom Pipe, 304SS (200075-4-555)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soak tub, free-stand plumbing pkg faucet 398463 Polished Chrome 72" (DES-PED-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 684D Brushed Nickel Holes 54" (RR55-684D-PKG-BN-7DH)
- CAMBRIDGE PLUMBING 57.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (SWED58-NH-BN)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- Cambridge Plumbing Bath Tubs