Shop All Bathroom Vanities with Tops
Cambridge Plumbing
63 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing
Mfr # 8119S-BN
Zoro # G604421376
product price: $2,408.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,408.99
Free 30-Day Returns
Key Features
- Length 69.5
- Width 18.5
- Height 30
- Material Solid Wood and Porcelain
- Weight 286
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # 8119S-BN
- Zoro # G604421376
- UPC # 683609969079
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 69.5 |
Width | 18.5 |
Height | 30 |
Details
Material | Solid Wood and Porcelain |
Weight | 286 |
Finish | Brushed Nickel |
Description
63-inch solid wood and porcelain double vanity set. It has dovetailed drawers in all four corners and slow close hinges and glides. It has plenty of storage space with 8 drawers and 2 large storage spaces. The set comes complete with cabinet, imported porcelain counter, porcelain vessel sink and brushed nickel faucets and pop-up drains. Get yours today!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS 5500W 240V Heat Element (100287311)
- LITTLE GIANT PUMP Check Valve (599069)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (ZFB220818)
- CENTRAL BRASS Large Canopy Handle With Screw-Cold, Polished Chrome (G-508-C)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLWF-CP)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48-OLYMPUS)
- CAMBRIDGE PLUMBING Complete 48-Inch Espresso Bathroom Vanity Set with Polished Chrome Plumbing (8116)
- CAMBRIDGE PLUMBING Complete 71" Espresso Vanity Set with Polished Chrome Plumbing (8119xl)
- CAMBRIDGE PLUMBING 36 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8111S-CP)
- LAVIVA Wilson 24, White Cabinet & White Stripe Countertop (313ANG-24W-WS)
- Cambridge Plumbing Bathroom Vanities with Tops