Shop All Bath Tubs
Cambridge Plumbing
60 L, 30 W, White, Cast Iron with porcelain interior and paint exterior
Mfr # DE-60-NH-ORB
Zoro # G603664545
product price: $1,844.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,844.99
Free 30-Day Returns
Key Features
- Length 60
- Width 30
- Color White
- Material Cast Iron with porcelain interior and paint exterior
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DE-60-NH-ORB
- Zoro # G603664545
- UPC # 633131609080
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60 |
Width | 30 |
Height | 24 |
Overall Height | 24 |
Overall Length | 60 |
Overall Width | 30 |
Details
Color | White |
Material | Cast Iron with porcelain interior and paint exterior |
Finish | Gloss White |
Weight | 350 |
Foot Finish | Oil Rubbed Bronze |
Description
This good, old-fashioned cast iron double ended clawfoot soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. The oil rubbed bronze ball and claw feet are shipped detached from the tub which makes it easier to get through tight spaces. It has center drain on long side and continuous rim for free standing faucet or bathroom wall mount faucet.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Polyethylene Tubing 3/16" I.D. x 5/16" O.D. - 100' Roll (15018885)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 1/2 in Pipe Size (838-130)
- SLOAN 6 VDC Solenoid Valve Assembly (ETF-740-A)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 3/4" MNPT (ZUSA-PF-4029)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Polished Chrome 66" (DE67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398684 Polished Chrome 67" (ST67-398684-PKG-CP-NH)
- CAMBRIDGE PLUMBING Acrylic Double Slipper Pedestal Soaking Tub with Faucet Drillings (ADES-PED-DH)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- KOHLER 1949-LA-0, 66" L, 32" W, Acrylic (1949-LA-0)
- Cambridge Plumbing Bath Tubs