Shop All Bath Tubs
Cambridge Plumbing
60 L, 30 W, White, Cast Iron
Mfr # DE60-PED-684D-PKG-CP
Zoro # G103904592
product price: $2,489.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,489.99
Free 30-Day Returns
Key Features
- Length 60
- Width 30
- Color White
- Material Cast Iron
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DE60-PED-684D-PKG-CP
- Zoro # G103904592
- UPC # 633131615814
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60 |
Width | 30 |
Height | 24 |
Details
Color | White |
Material | Cast Iron |
Finish | Polished Chrome |
Description
This 60-inch cast iron double ended pedestal soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. It has center drain on long side and continuous rim with no faucet holes. This package is complete with supply lines with shutoff valves (CAM341D), faucet (CAM684D), and drain assembly (CAM1900LTB) with polished chrome finish. Everything you need so Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Toilet Flapper, Chlorazone Rubber, Red (2012BP)
- LEGEND VALVE 3/4" SS316 TEE (416-104)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (1WML7)
- KOHLER 838-0, 60" L, 30" W, Cast Iron (838-0)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Continuous Rim and Brushed Nickel Feet (AST67-NH-BN)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, free-stand plumbing pkg faucet 150 Brushed Nickel 72" (DES-PED-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING 57.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (SWED58-NH-BN)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 684D Brushed Nickel Holes 54" (RR55-684D-PKG-BN-7DH)
- CAMBRIDGE PLUMBING 60.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (DE60-PED-NH)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- KOHLER Artifacts Bath Base For Freestanding Bath (20027-96)
- Cambridge Plumbing Bath Tubs