Shop All Bath Tubs
Cambridge Plumbing
60 L, 30 W, White, Cast Iron
Mfr # DE60-PED-398684-PKG-BN-NH
Zoro # G703904718
product price: $2,796.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,796.99
Free 30-Day Returns
Key Features
- Length 60
- Width 30
- Color White
- Material Cast Iron
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DE60-PED-398684-PKG-BN-NH
- Zoro # G703904718
- UPC # 633131615715
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60 |
Width | 30 |
Height | 24 |
Details
Color | White |
Material | Cast Iron |
Finish | Brushed Nickel |
Description
This 60-inch cast iron double ended pedestal soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. It has center drain on long side and continuous rim with no faucet holes. This package is complete with free standing supply lines with shutoff valves (CAM398), faucet (CAM684) and drain assembly (CAM1900LTB) with brushed nickel finish. Everything you need so Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Reducing Elbow (77325)
- HONEYWELL THERMAL SOLUTIONS C6097B3028 Pressure Switch (C6097B3028)
- BESTCARE Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO)
- T&S BRASS S/S Flexible Hose 68" (B-0068-H)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Continuous Rim and Brushed Nickel Feet (AST67-NH-BN)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67" (ST67-463D-2-PKG-ORB-7DH)
- CAMBRIDGE PLUMBING 61.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (ST61-DH-ORB)
- CAMBRIDGE PLUMBING 60.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (DE60-PED-NH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-150-PKG-CP-NH)
- BOOTZ KONA Bathtub, 34 gal Capacity, 54 in L, 30 in W, 1514 in H, Alcove Installation, Steel, White (011-3303-00/2303)
- Cambridge Plumbing Bath Tubs