Shop All Bath Tubs
Cambridge Plumbing
60 L, 30 W, White, Cast Iron
Mfr # DE60-PED-398463-PKG-CP-NH
Zoro # G103904622
product price: $2,715.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,715.99
Free 30-Day Returns
Key Features
- Length 60
- Width 30
- Color White
- Material Cast Iron
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DE60-PED-398463-PKG-CP-NH
- Zoro # G103904622
- UPC # 633131615692
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60 |
Width | 30 |
Height | 24 |
Details
Color | White |
Material | Cast Iron |
Finish | Polished Chrome |
Description
This 60-inch cast iron double ended pedestal soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. It has center drain on long side and continuous rim with no faucet holes. This package is complete with free standing supply lines with shutoff valves (CAM398), faucet (CAM463) and drain assembly (CAM1900LTB) with polished chrome. Everything you need so Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Edgemere Undr Countr Rect-Wht (0545.000.020)
- SLOAN 3.5 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116)
- HOSPECO Toilet Seat Bands, "Sanitized", 1-1/2"x15", WE, PK 2000 (HOS8B04)
- SLOAN 0.5 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1021-A)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, free-stand plumbing pkg faucet 150 Brushed Nickel 72" (DES-PED-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- CAMBRIDGE PLUMBING 61.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (ST61-DH-ORB)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398684 Oil Rubbed Bronze 66" (DE67-398684-PKG-ORB-NH)
- ALFI BRAND ALFI brand AB8839 67" White Oval Acrylic Free Standing Soaking Bathtub (AB8839)
- Cambridge Plumbing Bath Tubs