Shop All Bath Tubs
Cambridge Plumbing
60 L, 30 W, White, Cast Iron
Mfr # DE60-398463-PKG-BN-NH
Zoro # G403904551
product price: $2,687.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,687.99
Free 30-Day Returns
Key Features
- Length 60
- Width 30
- Color White
- Material Cast Iron
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DE60-398463-PKG-BN-NH
- Zoro # G403904551
- UPC # 95225835346
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60 |
Width | 30 |
Height | 24 |
Details
Color | White |
Material | Cast Iron |
Finish | Brushed Nickel |
Description
This good, old-fashioned cast iron double ended clawfoot soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. The brushed nickel ball and claw feet are shipped detached from the tub which makes it easier to get through tight spaces. The kit comes with complete free standing plumbing package with finish that match the feet which includes drain assembly, supply lines and faucet. Everything you need!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126E)
- WATTS Water Pressure Regulator Valve, 3/8 In. (3/8 LF26A 1-25)
- BRONDELL SimpleSpa Thinline Dual Nozzle Bidet Attachment (SS-250)
- BK RESOURCES Lever Drain Bracket, Fits Twist Drains (BK-LDB)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Polished Chrome 66" (DE67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Continuous Rim and Brushed Nickel Feet (AST67-NH-BN)
- CAMBRIDGE PLUMBING 60.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (DE60-PED-NH)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING 61 Inch Acrylic Slipper Soaking Tub with deckmount faucet holes and Polished Chrome Feet (AST61-DH-CP)
- CAMBRIDGE PLUMBING 54 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (RR55-NH-CP)
- AMERICAN STANDARD Loft Sedona 5.25 Ft. X 35 In. Center Drain FreSt Bathtub In Wh (2766.034.020)
- Cambridge Plumbing Bath Tubs