Shop All Bath Tubs
Cambridge Plumbing
60 L, 30 W, White, Cast Iron
Mfr # DE60-150-PKG-BN-NH
Zoro # G503904697
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,821.99
Free 30-Day Returns
Key Features
- Length 60
- Width 30
- Color White
- Material Cast Iron
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge Plumbing
- MFR # DE60-150-PKG-BN-NH
- Zoro # G503904697
- UPC # 95225835063
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60 |
Width | 30 |
Height | 24 |
Details
Color | White |
Material | Cast Iron |
Finish | Brushed Nickel |
Description
This good, old-fashioned cast iron double ended clawfoot soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. The brushed nickel ball and claw feet are shipped detached from the tub which makes it easier to get through tight spaces. The kit comes with complete free standing plumbing package with finish that match the feet which includes drain assembly, supply lines and faucet. Everything you need!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Midget Tube Cutter, 1/8-7/8 In (3CYU2)
- OATEY 4" Pipe Dia. PVC Drain (76014)
- LEGEND VALVE 1-1/4" x 12" GALVANIZED NIPPLE (356-136E)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27867-SS)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398463 Oil Rubbed Bronze 66" (DE67-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Acrylic Double Ended Pedestal Soaking Tub 70" X 30" with 7" Deck Mount Faucet Drillings (ADE-PED-DH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- ANZZI Sofi 5.6 ft. Center Drain Whirlpool and Air Bath Tub in White (FT-AZ201)
- Cambridge Plumbing Bath Tubs