Shop All Bath Tubs
Cambridge Plumbing
30 L, 73 W, Gloss White Interior, Acrylic
Mfr # ADESXL-NH-BN-SP
Zoro # G103664632
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,645.99
Free 30-Day Returns
Key Features
- Length 30
- Width 73
- Color Gloss White Interior
- Material Acrylic
- Height 23.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge Plumbing
- MFR # ADESXL-NH-BN-SP
- Zoro # G103664632
- UPC # 793588609993
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 30 |
Width | 73 |
Height | 23.25 |
Details
Color | Gloss White Interior |
Material | Acrylic |
Finish | Scorched Platinum |
Includes | Painted Tub, Claw feet |
Weight | 129 |
For Use With | CAM1900LTB-BN, CAM150-BN, CAM398463-BN, CAM398684-BN |
Features | Interior White Gloss Finish, Dual Layered Acrylic Construction, Fiberglass Core, 13 Inches to Overflow Drain, No Faucet holes (continuous rim), Hand Painted Scorched Platinum Finish, Brushed Nickel Feet |
Description
Extra Large Scorched Platinum Hand Painted Exterior Acrylic Double Slipper Clawfoot Tub with Brushed Nickel Ball and Claw Feet and No Faucet Holes. Dual Layered Acrylic with fiberglass reinforcement make this lightweight tub beautiful and sturdy. 73”L x 30.75”W, This tub just looks better with more room to spread out! We also sell this with Polished Chrome feet and that model is ADESXL-NH-CP-SP
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" x 2" 316 SS NIPPLE (316-082)
- CHICAGO FAUCET 1/2 In. Comp Bullnose Riser 20In (1003-320JKABRCF)
- ALLPOINTS Sink Drain (561210)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, Steel (CN17P)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398684 Oil Rubbed Bronze 66" (DE67-398684-PKG-ORB-NH)
- CAMBRIDGE PLUMBING 61.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (ST61-DH-ORB)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- Cambridge Plumbing Bath Tubs