Shop All Bath Tubs
Cambridge Plumbing
29.5 L, 69 W, Gloss White Interior, Acrylic
Mfr # ADES-DH-CP-SP
Zoro # G903664696
product price: $1,255.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,255.99
Free 30-Day Returns
Key Features
- Length 29.5
- Width 69
- Color Gloss White Interior
- Material Acrylic
- Height 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ADES-DH-CP-SP
- Zoro # G903664696
- UPC # 793588609351
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 29.5 |
Width | 69 |
Height | 25 |
Details
Color | Gloss White Interior |
Material | Acrylic |
Finish | Scorched Platinum |
Includes | Painted Tub, Claw feet |
For Use With | CAM1900LTB-CP, CAM341D- CP, CAM463-2- BN, CAM463D-6- CP, CAM684D- CP |
Features | Interior White Gloss Finish, Dual Layered Acrylic Construction, Fiberglass Core, 13 Inches to Overflow Drain, Deck Mount Faucet Holes, Hand Painted Scorched Platinum Finish, Polished Chrome Feet |
Weight | 129 |
Description
Hand Painted “Scorched Platinum” Acrylic Clawfoot Bathtub. Each Tub is a One of a Kind Piece! Please allow 4 weeks for shipping while we paint your tub.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS Valve, 1-1/2 In (189147.01)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size (406005BC)
- VIEGA Viega ProPress di-electric union, 1" x 1" (79165)
- ZORO SELECT 1/8" FNPT Galvanized 90 Degree Elbow (5P795)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING 61 Inch Acrylic Slipper Soaking Tub with deckmount faucet holes and Polished Chrome Feet (AST61-DH-CP)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398684 Oil Rubbed Bronze 66" (DE67-398684-PKG-ORB-NH)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, free-stand plumbing pkg faucet 150 Brushed Nickel 72" (DES-PED-150-PKG-BN-NH)
- Cambridge Plumbing Bath Tubs