Shop All Bath Tubs
Cambridge Plumbing
28 L, 67.25 W, Gloss White Interior, Acrylic
Mfr # AST67-NH-BN-SP
Zoro # G003664671
product price: $1,356.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,356.99
Free 30-Day Returns
Key Features
- Length 28
- Width 67.25
- Color Gloss White Interior
- Material Acrylic
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # AST67-NH-BN-SP
- Zoro # G003664671
- UPC # 793588609528
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 28 |
Width | 67.25 |
Height | 24 |
Details
Color | Gloss White Interior |
Material | Acrylic |
Finish | Scorched Platinum |
Includes | Painted Tub, Claw feet |
Features | Interior White Gloss Finish, Dual Layered Acrylic Construction, Fiberglass Core, 13 Inches to Overflow Drain, No Faucet holes (continuous rim), Hand Painted Scorched Platinum Finish, Brushed Nickel Feet |
Weight | 129 |
For Use With | CAM1900LTB-BN, CAM150-BN, CAM398463-BN, CAM398684-BN |
Description
Hand Painted “Scorched Platinum” Acrylic Clawfoot Bathtub. Each Tub is a One of a Kind Piece! Please allow 4 weeks for shipping while we paint your tub.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2-1/2" Pipe Size, Socket (9854-025)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Matte Black (KMM101MB)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G022)
- ZORO SELECT 1-1/2" x 1-1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810045807)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (AST67-DH-ORB)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Continuous Rim and Brushed Nickel Feet (AST67-NH-BN)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Brushed Nickel Holes 67" (ST67-463D-6-PKG-BN-7DH)
- CAMBRIDGE PLUMBING 57.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (SWED58-NH-BN)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 684D Brushed Nickel Holes 54" (RR55-684D-PKG-BN-7DH)
- KOHLER Archer 60" X 32" Drop-In Bath With Reversible Drain (1123-96)
- Cambridge Plumbing Bath Tubs