Shop All Bath Tubs
Cambridge Plumbing
28 L, 61.25 W, Gloss White Interior, Acrylic
Mfr # AST61-NH-ORB-CB
Zoro # G203664686
product price: $1,246.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,246.99
Free 30-Day Returns
Key Features
- Length 28
- Width 61.25
- Color Gloss White Interior
- Material Acrylic
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # AST61-NH-ORB-CB
- Zoro # G203664686
- UPC # 633131608939
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 28 |
Width | 61.25 |
Height | 24 |
Details
Color | Gloss White Interior |
Material | Acrylic |
Finish | Copper Bronze |
Includes | Painted Tub, Claw feet |
Features | Interior White Gloss Finish, Dual Layered Acrylic Construction, Fiberglass Core, 14 Inches to Overflow Drain, No Faucet holes (continuous rim), Hand Painted Copper Bronze Finish, Oil Rubbed Bronze Feet |
For Use With | CAM1900LTB-ORB, CAM150- ORB, CAM398463- ORB, CAM398684- ORB |
Weight | 129 |
Description
This stylish, lightweight acrylic clawfoot slipper tub has imperial ball and claw feet in an oil rubbed bronze finish. This tub is the perfect selection for those looking for fashion, comfort and affordability. This model has pre-drilled faucet holes. This bathtub comes with a hand painted Faux Copper Bronze Finish that is the closest thing to copper at a fraction of the cost! No plumbing included with this model. Oil Rubbed Bronze feet included with purchase of bathtub.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (GG-F600-125)
- ZORO SELECT PVC Double Wye, Hub, 2 in Pipe Size (1WJW3)
- KOHLER Flush Valve Kit (83093)
- MILWAUKEE TOOL 1 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2418)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (AST67-DH-ORB)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Brushed Nickel Holes 67" (ST67-463D-6-PKG-BN-7DH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67" (ST67-463D-2-PKG-ORB-7DH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 684D Brushed Nickel Holes 54" (RR55-684D-PKG-BN-7DH)
- CAMBRIDGE PLUMBING 61 Inch Acrylic Slipper Soaking Tub with deckmount faucet holes and Polished Chrome Feet (AST61-DH-CP)
- BOOTZ INDUSTRIES Aloha5' WHT RH Bath Tub (011-3364-00)
- Cambridge Plumbing Bath Tubs