Shop All Bath Tubs
Cambridge Plumbing
28 L, 61.25 W, Gloss White Interior, Acrylic
Mfr # AST61-NH-BN-SP
Zoro # G903664672
product price: $1,480.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,480.99
Free 30-Day Returns
Key Features
- Length 28
- Width 61.25
- Color Gloss White Interior
- Material Acrylic
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # AST61-NH-BN-SP
- Zoro # G903664672
- UPC # 793588609443
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 28 |
Width | 61.25 |
Height | 24 |
Details
Color | Gloss White Interior |
Material | Acrylic |
Finish | Scorched Platinum |
Includes | Painted Tub, Claw feet |
Weight | 129 |
Features | Interior White Gloss Finish, Dual Layered Acrylic Construction, Fiberglass Core, 13 Inches to Overflow Drain, No Faucet holes (continuous rim), Hand Painted Scorched Platinum Finish, Brushed Nickel Feet |
For Use With | CAM1900LTB-BN, CAM150-BN, CAM398463-BN, CAM398684-BN |
Description
Hand Painted “Scorched Platinum” Acrylic Clawfoot Bathtub. Each Tub is a One of a Kind Piece! Please allow 4 weeks for shipping while we paint your tub.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Closet Auger K-3 (59787)
- AMERICAN BUILT PRO Water Heater Pan 22 x 22in Square Galvanized Steel pre-drilled w side PVC slip drainhose adapter (WHP22GS-1D)
- LEGEND VALVE 1/2 1807 x 1/4OD T596NL Q STOP (114-715NL)
- PFISTER Pfister Guide Hose Ss (951-041S)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- ANZZI Right Drain Tub in White With 48 x 58 in. Tub Door in Chrome, 5 ft. (SD05401CH-3060R)
- Cambridge Plumbing Bath Tubs