Shop All Bathroom Vanities with Tops
Cambridge Plumbing
18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing
Mfr # 8137S-CP
Zoro # G004421389
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Length 18.5
- Width 18
- Height 30
- Material Solid Wood and Porcelain
- Weight 102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge Plumbing
- MFR # 8137S-CP
- Zoro # G004421389
- UPC # 683609969147
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.5 |
Width | 18 |
Height | 30 |
Details
Material | Solid Wood and Porcelain |
Weight | 102 |
Finish | Polished Chrome |
Description
18-inch solid wood and porcelain vanity set. It has a dovetailed drawer in all four corners and slow close hinges and glides. It has some storage space with 1 drawer and 1 storage space. The set comes complete with cabinet, imported porcelain sink and polished chrome faucet and pop-up drain. Get yours today!
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- MILWAUKEE VALVE 3/4" Solder Bronze Swing Check Valve (1510T 3/4)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3259)
- 3M AQUA-PURE AP110, 56204-06 SEDIMENT 5MICR (AP110)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- CAMBRIDGE PLUMBING Complete 48-Inch Espresso Bathroom Vanity Set with Polished Chrome Plumbing (8116)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLWF-CP)
- CAMBRIDGE PLUMBING Complete 72" Gray Vanity Set with Brushed Nickel Plumbing (8119XLG-BN)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Pepper Counter (P48G-PEPPER)
- CAMBRIDGE PLUMBING 36 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8111S-CP)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- Cambridge Plumbing Bathroom Vanities with Tops