Shop All Notebooks & Journals
Cambridge
Notebook, Stripes, Hrdcv, Black
Mfr # 59010
Zoro # G0061323
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.88
- Cover Color Black/White Stripes
- Cover Material Grayboard; Paper
- Width 8.88"
- Size 11 x 8.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # 59010
- Zoro # G0061323
- UPC # 043100590101
- Country of Origin Taiwan, Province of China
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.88 |
Width | 8.88" |
Size | 11 x 8.88 |
Length | 11" |
Book Width | 8.88" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 11" |
Description
Notebook,Stripes,Hrdcv,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-44-5N)
- TEACHER CREATED RESOURCES Sticker Valu-Pak, Foil Stars, PK686 (TCR6644)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk24 (74753)
- ZORO SELECT Plastic Corrugated Sheets, 48" x 48", White, 10/Bundle (55VK19)
- CAMBRIDGE QuickNotes Business Black Notebook (06066)
- CAMBRIDGE 9-1/2 x 7-1/4" Side Bound Guided Business Notebook, Black, 80 Pg (06122)
- CAMBRIDGE 8" x 5" Black Notebook (06074)
- CAMBRIDGE Black Business Notebook (0667206)
- CAMBRIDGE 8-1/2" x 11" Black Meeting Notebook (0613208)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06710)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35081)
- Cambridge Notebooks & Journals