Shop All Planners
Cambridge
Notebook, Planner 20, Black
Mfr # 06064
Zoro # G5196810
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Material 20-pt. Linen
- Cover Color Dark Gray
- Features Action Planner® Single-Subject Format—Areas for to-do lists, project planning and task follow-up.
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Width | 8.5" |
Length | 11" |
Details
Item | Notebook,Planner 20,Black |
Cover Material | 20-pt. Linen |
Cover Color | Dark Gray |
Features | Action Planner® Single-Subject Format—Areas for to-do lists, project planning and task follow-up. |
Weight | 1 lbs |
Color | Dark Gray |
Book-Binding Type | Wire-O |
Number of Subjects/Sections | 1 |
Book-Binding Edge | Side |
Sheet Color | White |
Sheets per Book/Journal | 80 |
Book-Binding Details | Twin-Wire |
Description
Notebook,Planner 20,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Posted" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1047)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Black Ink, Black Tinted Barrel, PK12 (23910)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74440/50/51 (SWI74854)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (SD-75G)
- HOUSE OF DOOLITTLE Weekly Appointment Book, Memo Size, 5x8 In (HOD27802)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26202)
- BROWNLINE Planner, Weekly, Bk (REDCB950BLK)
- AT-A-GLANCE Book, Appt, Daily, Action, Tabs (AAG70EP0305)
- HOUSE OF DOOLITTLE Weekly/Monthly Appt. Book, Memo, 5x8 In. (HOD27502)
- AT-A-GLANCE At A Glance AAG7085505 At-A-GlanceWeekly Planner - Black (AAG7085505)
- EUREKA Simply Sassy Lesson Plan and Record Book, PK2 (866428)
- Cambridge Planners