Shop All Notebooks & Journals
Cambridge
Notebook, Med, Gold Dots, Black
Mfr # 59016
Zoro # G0061332
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9.5 x 7
- Cover Color White/Gold
- Cover Material Grayboard; Paper
- Width 7"
- Color White/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge
- MFR # 59016
- Zoro # G0061332
- UPC # 043100590163
- Country of Origin Taiwan, Province of China
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.5 x 7 |
Width | 7" |
Size | 9.5 x 7 |
Length | 9.5" |
Sheet Ruling Size | 11/32" |
Book Width | 7" |
Book-Spine Length | 9.5" |
Description
Notebook,Med,Gold Dots,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- BAND-IT Bandit Band, 201/301Ss 1/2X.030 RL/100Ft (C20499)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 18", Kraft, 25/Bundle (22XK48)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (1070006)
- CAMBRIDGE 9-1/2 x 7-1/4" Side Bound Guided Business Notebook, Black, 80 Pg (06122)
- CAMBRIDGE QuickNotes Business Black Notebook (06066)
- CAMBRIDGE 8-1/2" x 11" Black Meeting Notebook (0613208)
- CAMBRIDGE Black Business Notebook (0667206)
- CAMBRIDGE 8" x 5" Black Notebook (06074)
- MEAD Quadrille Graph Paper, 20 Pg (19010)
- REDIFORM Notebook, 10X10Sq, Cr11X8.5 (RED33610)
- Cambridge Notebooks & Journals