Shop All Planners
Cambridge
Mina Weekly/Monthly Planner, 11 x 8 1/2, 2019
Mfr # 1134905
Zoro # G201859732
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Format Weekly; Monthly
- Cover Color White/Violet/Peach
- Cover Material Poly
- Color Mina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Format | Weekly; Monthly |
Cover Color | White/Violet/Peach |
Item | Calendars and Planners |
Cover Material | Poly |
Color | Mina |
Weight | 1.167 lbs |
Appointment Ruling | Open Scheduling |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Page Theme | Main Floral Artwork |
Binding Type | Wire-O |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Dated/Undated | Dated |
Binding Details | Twin-Wire |
Cover Theme | Main Floral Artwork |
Description
Planner covers a 12-month date range from January - December with Julian dates. One week per two-page spread with ruled planning space and notes section. Weeks run Monday – Sunday. One month per two-page spread with unruled daily blocks and notes space provide plenty of room for scheduling and reminders. Each month is tabbed to quickly flip to any date. Past and future month reference calendars also included. Special pages include notes, contacts and event calendar pages. Double-sided poly pocket for storage included. Planner is wirebound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubberbands, Size 32, 1/4 lb., PK205 (UNV00432)
- BUSINESS SOURCE Book Rings, 3/4" Diameter, 500/BD, Silver PK (BSN01435BD)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Overlap Push Type Steel Strapping Seals, 3/4" Strap Width, Pack of 1000 (603)
- MAGNA VISUAL Magnetic Cardholders, Charcoal, PK25 (MCH-12-3-0P)
- CAMBRIDGE Notebook, Planner 20, Black (06064)
- AT-A-GLANCE Calendar, Deskpad, Easy Read (AAGSKLP2432)
- REDIFORM Undated Task Planner - Black (RE465826)
- AT-A-GLANCE Planner, 9-3/8 x 11-3/8" (589905)
- AT-A-GLANCE Wild Washes Plnnr, 2018, 8.5x11, Flrl/Anml (523905)
- HOUSE OF DOOLITTLE Planner, Mthly, 2Yr, 8X11 (HOD262092)
- ROARING SPRING Book, Planning, Teacher (ROA12144)
- Cambridge Planners