Shop All Notebooks & Journals
Cambridge
Jewel Tone Notebook, Gold Twin-Wire, 1 Subject, Wide/Legal Rule, Purple Cover, 9.5 x 7.25, 80 Sheets
Mfr # 49556
Zoro # G206437164
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9.5 x 7.25
- Cover Color Purple
- Cover Material Senzo
- Features Twinwire—Wirebound with gold twinwire.
- Binding Wire-O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # 49556
- Zoro # G206437164
- UPC # 43100495567
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.5 x 7.25 |
Book-Spine Length | 9.5" |
Sheet Ruling Size | 11/32" |
Book Width | 7.25" |
Details
Cover Color | Purple |
Cover Material | Senzo |
Item | Notebooks/Journals |
Features | Twinwire—Wirebound with gold twinwire. |
Binding | Wire-O |
Back-Cover Material | Senzo |
Note-Rule Lines per Sheet | 30 |
Cover Design/Theme | Jewel Tone |
Book-Binding Details | Twin-Wire |
Number of Subjects/Sections | 1 |
Sheets per Book/Journal | 80 |
Sheet Perforation Details | Macro-Perforation |
Sheet Rule/Format Type | Wide/Legal Rule |
Sheet Basis Weight (lb) | 20 lb Bond |
Dated/Undated | Undated |
Book-Binding Edge | Side |
Sheet-Ruling Color | Gray |
Sheet Color | White |
Description
Business notebook has a fashionable design with jewel tone covers that are soft to the touch. Ruled notebook pages keep handwriting neatly aligned. Notebook is undated for anytime use. Sheets include a date box in top right corner to record month, date and year. Front cover features the word “notes" stamped in gold along with the Cambridge brand name. White paper with gray ruling. Includes 80 double-sided sheets; 160 ruled pages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Belt Unit 50K YLD (BU100CL)
- BUSINESS SOURCE Thermal Paper, 8 1/2" x 98 ft, White, PK6 (01908)
- BEN CLEMENTS AND SONS. Tach-It Non-Metallic Twist Tie Material, 2000'L x 5/32inW, Blue (17-2000-BLUE)
- PRISMACOLOR Color Pencil, Verithin, 12/DZ, White PK (SAN2429)
- CAMBRIDGE QuickNotes Business Black Notebook (06066)
- CAMBRIDGE 9-1/2 x 7-1/4" Side Bound Guided Business Notebook, Black, 80 Pg (06122)
- CAMBRIDGE Black Business Notebook (0667206)
- CAMBRIDGE 8" x 5" Black Notebook (06074)
- CAMBRIDGE 8-1/2" x 11" Black Meeting Notebook (0613208)
- TOPS BUSINESS FORMS TOPS, ENGINEERING COMPUTATION PADS, 5 SQ/IN QUADRILLE RULE, 8.5 X 11, GREEN TINT, 200PK (35502)
- NATIONAL 9.25 x 11.75" Quadrille Composition Book (43648)
- Cambridge Notebooks & Journals