Shop All Kitchen Cabinets
Cambridge
Grey Nordic Slab Style Pantry Kitchen Cabinet End Panel (24 in W x 0.75 in D x 90 in H)
Mfr # SA-TUEP90-GN
Zoro # G601861298
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$89.65
Free 30-Day Returns
Key Features
- Material Melamine
- Width 24"
- Height 90"
- Depth 0.75"
- Color Grey Nordic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge
- MFR # SA-TUEP90-GN
- Zoro # G601861298
- UPC # 704780195238
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 24" |
Height | 90" |
Depth | 0.75" |
Details
Material | Melamine |
Color | Grey Nordic |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge End Panel is sold with a 24 in. width and 90 in. height in a Grey Nordic finish to match your Cambridge Cabinet set. It is the perfect final addition to complete your dream kitchen look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-ORB (87650-ORB-1)
- S & W MANUFACTURING Leveling Mount, Nylon Base, 1/4-20" (WG1-20-10)
- ALARM CONTROLS Exit Motion Sensor, Single Gang, Silver (NTS-1)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU5301LN x 626 x YMS)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Island Side Panel (30 in W x 0.75 in D x 36 in H) (SA-ISLAND SIDE PANEL-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 9 x 36 in. Wall Kitchen Cabinet (9 in. W x 12 D x 36 in. H) (SA-WU936-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 36 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 36 in. H) (SA-WU3036-SW)
- TUHOME Eiffel Kitchen Pantry, Two External Shelves, Single Door Cabinet, Two Interior Shelves White, White (ALB7162)
- Cambridge Kitchen Cabinets