Shop All Kitchen Cabinets
Cambridge
Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H)
Mfr # SA-PUSF396-GN
Zoro # G601860727
original price:
$38.00
20% off
new price: $30.40
/ea
$30.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 3"
- Height 96"
- Depth 0.75"
- Color Grey Nordic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-PUSF396-GN
- Zoro # G601860727
- UPC # 704780195214
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 3" |
Height | 96" |
Depth | 0.75" |
Details
Material | Melamine |
Color | Grey Nordic |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Standard Filler is sold with a 3 in. width and 96 in. height in Grey Nordic or Carbon Marine finish to match your Cambridge Cabinets. Ready to assemble, it is the perfect final addition to complete your dream kitchen look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Vintage Brass Deadbolts (8231.033)
- ZORO SELECT Disc Spring, Belleville, 1,302 SS (1UAB4)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212S689)
- J.W. WINCO DIN906-NI-M10X1-GPC Threaded Plugs, Tapered Thread (906-NI-M10X1-GPC)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 36 x 42 in. Blind Wall Kitchen Cabinet (36 in. W x 12 in. D x 42 in. H) (SA-WUB3642-WG)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 x 30 in. Wall Kitchen Cabinet (15 in. W x 12 D x 30 in. H) (SA-WU1530-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 90 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 90 in. H) (SA-PU1890-SW)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 27 in. Base Kitchen Cabinet, 2 Door (27 in. W x 24 in. D x 34.50 in. H) (SA-BD27-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 36 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 36 in. H) (SA-WU3036-SW)
- TUHOME Portree Kitchen Island with 3-Side Shelves -White / Macadamia (IBM9034)
- Cambridge Kitchen Cabinetry