Shop All Kitchen Cabinets
Cambridge
Grey Nordic Slab Style Base Kitchen Cabinet End Panel (36 in W x 0.75 in D x 34.5 in H)
Mfr # SA-BUEP36-GN
Zoro # G401860576
product price: $42.30
/ea
$42.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 36"
- Height 34.5"
- Depth 0.75"
- Color White Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-BUEP36-GN
- Zoro # G401860576
- UPC # 704780195221
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 36" |
Height | 34.5" |
Depth | 0.75" |
Details
Material | Melamine |
Color | White Gloss |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Dishwasher End Panel is sold with a 36 in. width in any matching finish to your Cambridge Cabinets. Ready to assemble, it is the perfect final addition to complete your dream kitchen look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 24"H (GVWRO24X2401SFUPI)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 620 CAM LH)
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66195)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 4 ft. L (896N-48)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 in. Base Kitchen Cabinet (15 in. W x 24 in. D x 34.50 in. H) (SA-BD15-WG)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-GN)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H) (SA-WU2130-GN)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 x 42 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 42 in. H) (SA-WU3042-CM)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 90 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 90 in. H) (SA-PU1890-SW)
- TUHOME Portree Kitchen Island with 3-Side Shelves -White / Macadamia (IBM9034)
- Cambridge Kitchen Cabinets